
Myra Vanity Light
Mfr # MYR8630BN
Zoro # G006152830
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
7.75
Width
30.75
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYR8630BN
Zoro #
G006152830
UPC #
611728332078
Country of Origin
China
Dimensions
Length
7.75
Width
30.75
Diameter
30.75
Depth (In)
5.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Myra
Shade Material
Steel
Dimmable
Yes
Housing Material
STEEL
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
A classic silhouette and square glass shades make up Myra. The clear glass shades are painted white on the inside, giving off a soft romantic glow ideal for any bathroom. Choose from two, three, or four lights in this collection of timeless Brushed Nickel bath lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.