
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAO1507EK
Zoro #
G606152940
UPC #
611728300831
Country of Origin
China
Dimensions
Length
11.75
Width
6.75
Diameter
6.75
Details
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Description
The Naomi reinvents the traditional pendant with a unique stacked shade, earth black finish, and industrial styling. Clear glass provides an unobstructed view of the vintage filament bulb while also showcasing the painted brass sockets. Choose from a variety of configurations and adjust the cable to your desired height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.