Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navajo Table Lamp

  • Mfr # TFNO6325VA

  • Zoro # G406149751


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
15
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFNO6325VA
Zoro #
G406149751
UPC #
611728199060
Country of Origin
China

Dimensions

Width
15
Depth
15
Overall Width
15
Length
25

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
11
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Maximum Wattage
75
Includes
Installation Guide
Bulbs Included
No
Voltage
120v
Bulb Base Type
Medium
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Valiant Bronze

Description

Fans of Native American and South Western styling will love the Navajo Collection. Enhancing its classic design appeal is the understated art glass that is hand assembled using the copper foil method developed by Louis Comfort Tiffany plus a Valiant Bronze finish. Available in a piccolo pendant semi flush mount pendant table lamp and floor lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.