Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Navigator Pendant NVG2607EK

Navigator Pendant (Discontinued)

  • Mfr # NVG2607EK
  • Zoro # G806152528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVG2607EK
Zoro #
G806152528
UPC #
611728303726
Country of Origin
China

Dimensions

Length
8
Width
22
Diameter
22

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
7
Collection Name
Navigator
Shade Material
Steel
Item
Pendant
Lamp Included
No
Watts
60
Fixture Wattage
60
Standards
ETL Listed
Material
STEEL
Dimmable
Yes
Includes
Installation Guide
FINISH
Earth Black

Description

The Navigator combines a classic orb silhouette with nautical accents for a style that is truly off the map. Inspired by the lines of latitude and longitude, this airy cage design is offered in your choice of earth black or brushed nickel finishes. Choose from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.