Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya Linear Chandelier Led Light Matte Black

  • Mfr # PCNAY142MBK

  • Zoro # G012348777


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Material
STEEL
Lamp Included
Y
Voltage
120V
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNAY142MBK
Zoro #
G012348777
UPC #
611728371343
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.63 x 2.63 Top 5.12 x 5.12 Bottom 6.50 Side

Details

Item
Island Light
Standards
ETL Listed
Material
STEEL
Lamp Included
Y
Voltage
120V
Collection
Naya
Glass Finish
White Glass
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

A classic black and white pairing creates a bold contrast in the Naya island light. The linear matte black frame features a white glass shade, brought to life by an integrated LED light source. Part of the popular Platinum by Quoizel collection, Naya's transitional design lends itself perfectly to modern and contemporary decor.


  • •Product Finish: Black
  • •Product Shade: White Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.