Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neville 1-Light Matte Black Outdoor Wall Lantern

  • Mfr # NEV8405MBK

  • Zoro # G006149823


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5
Length
12.75
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEV8405MBK
Zoro #
G006149823
UPC #
611728351888
Country of Origin
China

Dimensions

Width
5
Length
12.75
Dia. (In.)
5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Matte Black
Glass Color
Black
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
60
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
No

Description

Neville is a contemporary outdoor lantern with clean lines and etched glass. Its geometric shape complements modern farmhouse exteriors as well as mid-century style homes. Rendered in a matte black finish, this light can be configured facing up or down. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.