
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA5103BN
Zoro #
G806152849
UPC #
611728090480
Country of Origin
China
Dimensions
Length
22
Width
25
Diameter
25
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Lamp Included
No
Material
Steel
Voltage
120v
Lighting Certification
ETL
Dimmable
Yes
Description
This style gives a nod to timeless style of the magnificent ocean liners of the 1920s and 1930s but is updated for the homes of today. A handsome classic that is always in fashion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.