Zoro Homepage

New England Mini Pendant

  • Mfr # NA1510BN

  • Zoro # G506152804


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
8
Width
9.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA1510BN
Zoro #
G506152804
UPC #
611728090428
Country of Origin
China

Dimensions

Length
8
Width
9.5
Diameter
9.5

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
New England
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Watts
100
Includes
Installation Guide
Fixture Wattage
100
FINISH
Brushed Nickel

Description

This style gives a nod to timeless style of the magnificent ocean liners of the 1920s and 1930s but is updated for the homes of today. A handsome classic that is always in fashion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.