
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHR3538OZ
Zoro #
G406153253
UPC #
611728322345
Country of Origin
China
Dimensions
Length
12
Chain Length
8.00
Cord Length
12 Ft
Canopy Size
9.00 in W x 4.75 in L
Details
Frame Material
ALUMINUM
Frame Finish
Old Bronze
Number of Lights
5
Light Bulb Wattage
100
Bulb Base Type
Medium
Weight
16.3
Style
Interior Lighting
Shade Type
Clear Seedy
Number of Boxes
1
Suggested Use Location
Kitchen
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Description
With slightly nautical elements, the New Harbor chandelier radiates warmth and coastal style specially designed for outdoor use. Featuring five clear seeded glass shades, New Harbor reflects abundant light, whether above an outdoor dining space or illuminating a front porch alcove.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.