
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHR538WT
Zoro #
G306153261
UPC #
611728212646
Country of Origin
China
Dimensions
Length
9.5
Diameter
38
Width
38
Details
Item
Chandelier
Housing Finish
Western Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Watts
100
Collection
New Harbor
Lamp Included
Yes
Color
Bronze
Dimmable
Yes
Voltage
120v
Number of Lights
5
Lighting Certification
ETL
Standards
ETL Listed
Material
Steel
FINISH
Western Bronze
Description
The New Harbor collection is completely unadorned for an open airy feel. The brushed nickel finish complements many decor styles and the Victorian Edison style bulb adds the perfect vintage touch to this understated collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.