
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHR752BN
Zoro #
G606153350
UPC #
611728301685
Country of Origin
China
Dimensions
Width
52
Length
9.75
Diameter
52
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Lamp Included
Yes
Voltage
120v
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Color
Nickel
Watts
100
Material
Steel
Collection
New Harbor
Number of Lights
7
FINISH
Brushed Nickel
Description
The New Harbor is completely unadorned for an open, airy feel. The brushed nickel finish complements many decor styles and the Edison-style filament bulbs add the perfect vintage touch to this understated collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.