
Newbury Outdoor Flush Mount
Mfr # NY1794K
Zoro # G506149446
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Watts
40
Lamp Type
Incandescent
Fixture Housing Color
Black
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY1794K
Zoro #
G506149446
UPC #
611728058152
Country of Origin
China
Dimensions
Width
15.25
Length
8
Dia. (In.)
15.25
Details
Voltage
120v
Watts
40
Lamp Type
Incandescent
Fixture Housing Color
Black
Housing Material
Brass
Housing Finish
Mystic Black
Max. Fixture Wattage
40
Housing Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
No
Includes
Installation Guide
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.