Zoro Homepage

Newbury Outdoor Post Lantern

  • Mfr # NY9042K

  • Zoro # G806149559


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Mystic Black
Glass Color
Black
Housing Material
Brass
Bulb Base Type
Candelabra Base
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY9042K
Zoro #
G806149559
UPC #
611728009338
Country of Origin
China

Dimensions

Length
21
Width
11
Dia. (In.)
11

Details

Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Housing Material
Brass
Bulb Base Type
Candelabra Base
Watts
60
Color
Black
Voltage
120v
Bulb Primary Application
Home Lighting
Lamp Included
No
Dimmable
Yes
Bulb Type
Incandescent
Includes
Installation Guide
Max. Wattage
60
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
FINISH
Mystic Black

Description

When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.