
Newbury Outdoor Post Lantern
Mfr # NY9042Z
Zoro # G806149634
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Finish
Medici Bronze
Glass Color
Bronze
Max. Wattage
60
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY9042Z
Zoro #
G806149634
UPC #
611728009376
Country of Origin
China
Dimensions
Width
11
Dia. (In.)
11
Length
21
Details
Item
Outdoor Post Lantern
Finish
Medici Bronze
Glass Color
Bronze
Max. Wattage
60
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Bulb Base Type
Candelabra Base
Includes
Installation Guide
Color
Bronze
Housing Material
Brass
Lamp Included
No
Watts
60
Standards
ETL Listed
Dimmable
Yes
Bulb Type
Incandescent
FINISH
Medici Bronze
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.