
Newbury Outdoor Post Lantern
Mfr # NY9043P
Zoro # G206149777
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Silver
Dia. (In.)
12.5
Indoor/Outdoor Usage
Outdoor
Length
23
Bulb Primary Application
Home Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY9043P
Zoro #
G206149777
UPC #
611728009406
Country of Origin
China
Dimensions
Dia. (In.)
12.5
Width
12.5
Length
23
Details
Item
Outdoor Post Lantern
Finish
Pewter
Glass Color
Silver
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Dimmable
Yes
Voltage
120v
Standards
ETL Listed
Watts
60
Max. Wattage
60
Housing Material
Brass
Bulb Type
Incandescent
Color
Silver
Lamp Included
No
Includes
Installation Guide
Bulb Base Type
Candelabra Base
FINISH
Pewter
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.