Zoro Homepage

Newbury Outdoor Post Lantern

  • Mfr # NY9045Z

  • Zoro # G906149817


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Finish
Medici Bronze
Glass Color
Bronze
Lamp Included
No
Bulb Type
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY9045Z
Zoro #
G906149817
UPC #
611728009499
Country of Origin
China

Dimensions

Dia. (In.)
16
Length
29.5
Width
16

Details

Item
Outdoor Post Lantern
Finish
Medici Bronze
Glass Color
Bronze
Lamp Included
No
Bulb Type
Incandescent
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Candelabra Base
Max. Wattage
60
Color
Bronze
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Watts
60
Housing Material
Brass
Standards
ETL Listed
Voltage
120v
FINISH
Medici Bronze

Description

When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.