
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY8315A
Zoro #
G606149469
UPC #
611728048122
Country of Origin
China
Dimensions
Width
7
Length
11.5
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Antique Brass
Glass Color
Brass
Housing Material
Brass
Fixture Wattage
150
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.