Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newbury Outdoor Wall Lantern

  • Mfr # NY8315AC

  • Zoro # G006149489


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
11.5
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY8315AC
Zoro #
G006149489
UPC #
611728071311
Country of Origin
China

Dimensions

Width
7
Length
11.5
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Aged Copper
Glass Color
Copper
Lamp Type
Incandescent
Lighting Certification
ETL
Housing Material
Copper
Standards
ETL Listed
Fixture Wattage
150
Lamp Included
No

Description

When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.