Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newcastle Pendant

  • Mfr # QOP5274MBK

  • Zoro # G706153106


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOP5274MBK
Zoro #
G706153106
UPC #
611728322024
Country of Origin
China

Dimensions

Length
11
Width
23.5
Diameter
23.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Newcastle
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Material
STEEL
Watts
100
Includes
Installation Guide
Dimmable
Yes
Standards
CUL Listed
Lamp Included
No
FINISH
Matte Black

Description

A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.