
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5599MBK
Zoro #
G406152867
UPC #
611728359471
Country of Origin
China
Dimensions
Length
19.5
Width
14
Diameter
14
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Description
Scandi-modern sensibilities are on display in the Newfoundland pendant, part of the Quoizel Naturals line. This fixture features thin rope, allowing light to seep through and create mesmerizing patterns. A matte black finish anchors the look in minimalist style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.