Zoro Homepage

Newman Island Light

  • Mfr # PCNEW136MBK

  • Zoro # G706152208


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Height
11
Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNEW136MBK
Zoro #
G706152208
UPC #
611728322277
Country of Origin
China

Dimensions

Length
11.5
Height
11
Cord Length
8 Ft
Canopy Size
7.50 in W x 4.75 in L

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
Light Bulb Wattage
45
Weight
6.3
Style
Interior Lighting
Number of Boxes
1
Color Rendering Index
90
Color Temperature
3000K
Suggested Use Location
Kitchen
Lumens Per Watt
105
Lumens
4755
Light Color
Warm
BULB INCLUDED
Bulb

Description

A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.