Zoro Homepage

Newport Integrated LED Matte Black Island Light

  • Mfr # PCNPT138MBK

  • Zoro # G006152199


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
42.25
Height
3.75
Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNPT138MBK
Zoro #
G006152199
UPC #
611728342855
Country of Origin
China

Dimensions

Width
42.25
Height
3.75
Cord Length
8 Ft
Canopy Size
4.75 in W x 13.50 in L

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
0
Light Bulb Wattage
27
Weight
3.83
Style
Contemporary
Color Temperature
3000K
Color Rendering Index
80
Light Color
Warm
Features
LED Dimmable
Suggested Use Location
Kitchen
Number of Boxes
1
Lumens Per Watt
110
Lumens
2970
BULB INCLUDED
Bulb

Description

A curvilinear wave design gives the Newport island light its sleek look. Choose a matte black finish for a high-contrast aesthetic, or opt for white lustre, offering a touch of soft shine. Whichever you choose, know that an integrated LED light source will be shining brilliantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.