
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL8602EK
Zoro #
G606153503
UPC #
611728307670
Country of Origin
China
Dimensions
Length
10
Width
15
Diameter
15
Depth (In)
7
Details
Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.