Zoro Homepage

Nicholas Vanity Light

  • Mfr # NLC8603BN

  • Zoro # G006151963


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
10
Width
22
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLC8603BN
Zoro #
G006151963
UPC #
611728316290
Country of Origin
China

Dimensions

Length
10
Width
22
Diameter
22
Depth (In)
7

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Nicholas
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Standards
ETL Listed
Housing Material
STEEL
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

The Nicholas collection gives a solid nod to mid century style. The streamlined silhouette is finished in Brushed Nickel, Polished Chrome, or Earth Black to compliment a variety of home styles. The tapered square glass shades give this design an edge and it is complemented beautifully by the rectangular backplate. All bath fixtures can be mounted facing upward or downwards and are offered in several sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.