
Nicholas Vanity Light
Mfr # NLC8603C
Zoro # G206151978
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10
Width
22
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLC8603C
Zoro #
G206151978
UPC #
611728316238
Country of Origin
China
Dimensions
Length
10
Width
22
Diameter
22
Depth (In)
7
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Nicholas
Shade Material
Steel
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Housing Material
STEEL
Fixture Wattage
100
Dimmable
Yes
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
The Nicholas collection gives a solid nod to mid century style. The streamlined silhouette is finished in Brushed Nickel, Polished Chrome, or Earth Black to compliment a variety of home styles. The tapered square glass shades give this design an edge and it is complemented beautifully by the rectangular backplate. All bath fixtures can be mounted facing upward or downwards and are offered in several sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.