
Nicholas Vanity Light
Mfr # NLC8605BN
Zoro # G106152051
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
10.75
Width
41.75
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLC8605BN
Zoro #
G106152051
UPC #
611728316368
Country of Origin
China
Dimensions
Length
10.75
Width
41.75
Diameter
41.75
Depth (In)
7
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Nicholas
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
100
Housing Material
STEEL
Lamp Included
No
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Description
The Nicholas collection gives a solid nod to mid century style. The streamlined silhouette is finished in Brushed Nickel, Polished Chrome, or Earth Black to compliment a variety of home styles. The tapered square glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate. All bath fixtures can be mounted as uplights or downlights and are offered in several sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.