Zoro Homepage

Nielson Bath 3 Lights Matte Black

  • Mfr # NIE8621MBK

  • Zoro # G812348588


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Nielson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIE8621MBK
Zoro #
G812348588
UPC #
611728371817
Country of Origin
China

Dimensions

Shade Dimensions
5.75 Top 4.75 Bottom 7.75 Side
Backplate Width
4.5"
Backplate Height
21"
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Nielson
Housing Material
ALUMINUM
Fixture Type
Medium
Max. Fixture Wattage
100W
Standards
ETL Listed
Shade Finish
Opal Etched Glass
Indoor/ Outdoor
Indoor

Description

With its transitional styling and clean lines, Nielson is a perfect addition to any home decor. Complemented by opal etched glass shades, all fixtures are available in your choice of brushed nickel or matte black finish. Nielson is available in a variety of lighting options, designed to add subtle style to nearly any room in the house.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.