Zoro Homepage

Nielson Mini Pendant 1 Light Matte Black

  • Mfr # NIE1505MBK

  • Zoro # G812348809


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Nielson
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIE1505MBK
Zoro #
G812348809
UPC #
611728371770
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.50 Top 6.13 Bottom

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Nielson
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Glass Finish
Opal Etched Glass
Standards
ETL Listed
Material
ALUMINUM
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With its transitional styling and clean lines, Nielson is a perfect addition to any home decor. Complemented by opal etched glass shades, all fixtures are available in your choice of brushed nickel or matte black finish. Nielson is available in a variety of lighting options, designed to add subtle style to nearly any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.