Zoro Homepage

Noble Chandelier

  • Mfr # NBE5009RK

  • Zoro # G806152627


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBE5009RK
Zoro #
G806152627
UPC #
611728212295
Country of Origin
China

Dimensions

Width
32
Diameter
32
Length
36

Details

Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
9
Collection
Noble
Lighting Certification
ETL
Standards
ETL Listed
Material
Steel/Wood
Lamp Included
No
Color
Black
Dimmable
Yes
Voltage
120v
Watts
60
FINISH
Rustic Black

Description

Classic and timeless Noble is a nod to European design. The speckled Rustic Black features many dark tones combined to create a roughly textured finish on the surface that highlights every mark of the hammered metal. The candelabra holders are made of solid wood and stained a dark walnut to coordinate with the overall theme of old world style and charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.