
Noble Chandelier
Mfr # NBE5018RK
Zoro # G806152559
product price: $3,569.99
/eaKey Features
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBE5018RK
Zoro #
G806152559
UPC #
611728308219
Country of Origin
China
Dimensions
Length
57
Diameter
48
Width
48
Details
Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Color
Black
Dimmable
Yes
Number of Lights
18
Lighting Certification
ETL
Watts
60
Lamp Included
No
Material
Steel/Wood
Collection
Noble
Voltage
120v
FINISH
Rustic Black
Description
Sometimes, the name says it all. The Noble chandelier radiates magnificent style through a tiered, overscale structure. With nods to opulent Spanish design, this chandelier comes in a rustic black finish featuring honeyed bronze candle cups and finials. Best paired with earth tones or crisp white decor, Noble illuminates sovereign style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.