
Noble Chandelier
Mfr # NBE5303RK
Zoro # G006152557
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBE5303RK
Zoro #
G006152557
UPC #
611728212271
Country of Origin
China
Dimensions
Diameter
15.5
Length
18.5
Width
15.5
Details
Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lamp Included
No
Dimmable
Yes
Color
Black
Number of Lights
3
Standards
ETL Listed
Watts
60
Lighting Certification
ETL
Material
Steel/Wood
Voltage
120v
Collection
Noble
FINISH
Rustic Black
Description
Classic and timeless Noble is a nod to European design. The speckled Rustic Black features many dark tones combined to create a roughly textured finish on the surface that highlights every mark of the hammered metal. The candelabra holders are made of solid wood and stained a dark walnut to coordinate with the overall theme of old world style and charm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.