
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCT8409MB
Zoro #
G706149789
UPC #
611728335550
Country of Origin
China
Dimensions
Width
9
Length
11.5
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mottled Black
Glass Color
Black
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
100
Housing Material
Aluminum
Lighting Certification
ETL
Description
Embrace transitional design with Nocturne outdoor wall lanterns. These durable wall lights embody elements of both farmhouse and industrial styles. As a part of our Coastal Armour collection. Choose from either earth black or mottled black to upgrade your home's exterior today. All Coastal Armour products are durable, marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.