Zoro Homepage

Noelle Outdoor Wall 2 Lights Matte Black.

  • Mfr # NOE8409MBK

  • Zoro # G712347391


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Noelle
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOE8409MBK
Zoro #
G712347391
UPC #
611728366943
Country of Origin
China

Dimensions

Backplate Height
7.5"
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Shade Dimensions
2.75 Top 5.00 Bottom 4.00 Side
Backplate Width
5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Noelle
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Fixture Type
Candelabra
Number of Light Bulbs Required
2
Standards
ETL Listed
Base Material
STEEL
Design Style
Traditional
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Inspired by traditional lanterns, Noelle puts a modern twist on a classic design. The slender silhouette is crafted from weather-resistant aluminum and finished in a timeless matte black. Clear glass panels showcase the sleek candle sleeves and lustrous brass accents. As part of our Coastal Armour collection, this product is durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.