Zoro Homepage

Noland Mid Pendant 1 Light Matte Black

  • Mfr # NAD1510MBK

  • Zoro # G612348351


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Noland
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAD1510MBK
Zoro #
G612348351
UPC #
611728380376
Country of Origin
China

Dimensions

Shade Dimensions
4.50 x 4.50 Top 4.00 x 4.00 Bottom 5.75 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Noland
Item
Mini Pendant
Glass Finish
Clear Glass
Fixture Type
Medium
Standards
ETL Listed
Material
STEEL
Watts
100W
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Noland mini pendant light makes a beautiful addition to any home's exterior. Surrounded by a sleek matte black frame and a hint of gold, the distinctive clear glass shade features a soft rippling design reminiscent of an ocean wave. Also available as an outdoor hanging lantern or various size of wall lantern, Noland is the perfect complement to any coastal style home.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.