Zoro Homepage

Noland Outdoor Wall 1 Light Matte Black

  • Mfr # NAD8410MBK

  • Zoro # G112347540


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Noland
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAD8410MBK
Zoro #
G112347540
UPC #
611728379486
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.88 Top 3.63 Bottom 5.88 Side
Backplate Width
5"
Backplate Height
10"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Noland
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Standards
ETL Listed
Fixture Type
Medium
Base Material
ALUMINUM
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Noland outdoor lanterns make a beautiful addition to any home's exterior. Surrounded by a sleek matte black frame and a hint of gold, the distinctive clear glass shade features a soft rippling design reminiscent of an ocean wave. Available as a hanging lantern or various size of wall lantern, Noland is the perfect complement to any coastal style home.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.