
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOR8605C
Zoro #
G306152011
UPC #
611728321294
Country of Origin
China
Dimensions
Diameter
5
Width
5
Length
14.25
Details
Dimmable
Yes
Fixture Voltage
120v
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Chrome
Fixture Wattage
60
Housing Material
Steel
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
Description
The Nora collection is traditional, yet up to date. The tubular shades are made of pressed prismatic glass and supported by delicate arms for a decorative and eye-catching fixture. The Polished Chrome finish will give any bathroom a fresh, clean look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.