Zoro Homepage

Nostalgia Mini Pendant

  • Mfr # NGA1510PK

  • Zoro # G106152716


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGA1510PK
Zoro #
G106152716
UPC #
611728300749
Country of Origin
China

Dimensions

Length
14
Width
9.5
Diameter
9.5

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Nostalgia
Shade Material
Steel
Item
Mini Pendant
Watts
100
Standards
ETL Listed
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Material
STEEL
FINISH
Polished Nickel

Description

Combining a retro silhouette with industrial styling, the Nostalgia offers a striking update to any space. Clear glass shades featuring a unique pinched design add drama, while a dual finish provides visual interest. Choose from a combination of polished nickel and earth black or Western bronze and brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.