Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nostalgia Mini Pendant

  • Mfr # NGA1510WS

  • Zoro # G306152738


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGA1510WS
Zoro #
G306152738
UPC #
611728300725
Country of Origin
China

Dimensions

Length
14
Width
9.5
Diameter
9.5

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Nostalgia
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Material
STEEL
Watts
100
Fixture Wattage
100
Includes
Installation Guide
FINISH
Weathered Brass

Description

Combining a retro silhouette with industrial styling, the Nostalgia offers a striking update to any space. Clear glass shades featuring a unique pinched design add drama, while a dual finish provides visual interest. Choose from a combination of polished nickel and earth black or Western bronze and brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.