Zoro Homepage

Oakley Linear Chandelier 6 Lights Earth Black

  • Mfr # OAK644EK

  • Zoro # G612348672


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Chain Length
4"
Voltage
120V
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAK644EK
Zoro #
G612348672
UPC #
611728378632
Country of Origin
China

Dimensions

Chain Length
4"
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Style
Farmhouse
Material
STEEL
Collection
Oakley
Number of Lights
6
FINISH
Earth Black
Indoor/ Outdoor
Indoor

Description

With an earth black finish and thorn-like accents, Oakley chandeliers make an instant statement. Available as a classic chandelier or linear island light, the traditional silhouette features unique details perfect for any kitchen, living room, or dining room space. Candle covers are included in both earth black and white for a fully customizable look.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.