
Oasis 3-Light Medici Bronze Mini Pendant
Mfr # OAS1509Z
Zoro # G606152704
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
20.5
Width
9
Housing Finish
Medici Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1509Z
Zoro #
G606152704
UPC #
611728349823
Country of Origin
China
Dimensions
Length
20.5
Width
9
Diameter
9
Details
Color
Bronze
Housing Finish
Medici Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Oasis
Shade Material
Brass
Item
Mini Pendant
Material
STEEL
Fixture Wattage
60
Lamp Included
No
Standards
ETL Listed
Includes
Installation Guide
Watts
60
Dimmable
Yes
FINISH
Medici Bronze
Description
This transitional collection complements many architectural styles and gives your home both beauty and a sense of style. It has clean lines that allow the clear beveled glass to have optimum light output. The Medici Bronze finish completes the look of this series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.