Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oasis Outdoor Wall Lantern

  • Mfr # OAS8406Z

  • Zoro # G506149767


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.5
Length
17
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS8406Z
Zoro #
G506149767
UPC #
611728181119
Country of Origin
China

Dimensions

Width
5.5
Length
17
Dia. (In.)
5.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Medici Bronze
Glass Color
Bronze
Fixture Wattage
100
Lamp Included
No
Standards
ETL Listed
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Brass

Description

This transitional collection complements many architectural styles and gives the exterior of your home both beauty and a sense of style. It has clean lines that allow the clear beveled glass to have optimum light output. The Medici Bronze finish completes the look of this series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.