Zoro Homepage

Oasis Outdoor Wall Lantern

  • Mfr # OAS8409Z

  • Zoro # G606149698


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
22.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS8409Z
Zoro #
G606149698
UPC #
611728181133
Country of Origin
China

Dimensions

Width
9
Length
22.5
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Medici Bronze
Glass Color
Bronze
Lighting Certification
ETL
Standards
ETL Listed
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
60
Housing Material
Brass

Description

This transitional collection complements many architectural styles and gives the exterior of your home both beauty and a sense of style. It has clean lines that allow the clear beveled glass to have optimum light output. The Medici Bronze finish completes the look of this series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.