
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFT8414PN
Zoro #
G306150468
UPC #
611728301432
Country of Origin
China
Dimensions
Width
14
Length
12
Dia. (In.)
14
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Palladian Bronze
Glass Color
Bronze
Fixture Wattage
150
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Aluminum
Description
The Oceanfront combines modern farmhouse styling with industrial flair. The overstated gooseneck arm and oil rubbed accents emphasize the simple details of this coastal classic design. Available in your choice of an industrial galvanized or Palladian bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.