Zoro Homepage

Octavia Wall 2 Lights Earth Black

  • Mfr # OCA8714EK

  • Zoro # G412348537


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Voltage
120V
Standards
ETL Listed
Housing Material
COASTAL ARMOUR
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCA8714EK
Zoro #
G412348537
UPC #
611728380581
Country of Origin
China

Dimensions

Cord Length
12 Ft
Backplate Width
5"
Backplate Height
5"
Chain Length
8"
Canopy Size
5.00"W X 1.00"L
Shade Dimensions
6.25 x 6.25 Top 7.00 x 7.00 Bottom 11.00 Side

Details

Fixture Type
Candelabra
Fixture Voltage
120V
Item
Wall Sconce
Standards
ETL Listed
Housing Material
COASTAL ARMOUR
Lamp Watts
60W
Series
Octavia
FINISH
Earth Black
Design Style
Transitional
Number of Lights
2
Indoor/ Outdoor
Indoor

Description

Elegant scrollwork and aged brass accents make Octavia a standout in any room. The earth black silhouette features delicately curving arms and aged brass candle sleeves for a pop of shimmering gold. Octavia is available as a chandelier or wall sconce, and candle covers are included in both earth black and aged brass for a fully customizable look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.