
Odessa Integrated LED Brushed Bronze Pendant (Discontinued)
- Mfr # PCOD2821BRZ
- Zoro # G306152776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCOD2821BRZ
Zoro #
G306152776
UPC #
611728344545
Country of Origin
China
Dimensions
Length
2
Width
21.75
Diameter
21.75
Details
Color
Bronze
Housing Finish
Brushed Bronze
Lamp Type
Integrated LED
Voltage
120v
Shade Material
Steel
Item
Pendant
CRI
90
Color Temperature
3000K
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
32
Lamp Included
Yes
Description
Odessa’s white, textured acrylic shade adds visual intrigue to an already distinct design. This ring-shaped LED pendant features a brushed bronze finish, balancing antique and modern elements to stunning effect. Hang this versatile pendant in a variety of contemporary or modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.