
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLC5358MBK
Zoro #
G106153133
UPC #
611728344538
Country of Origin
China
Dimensions
Length
13.25
Height
7.75
Cord Length
2 Ft
Canopy Size
10.25 in W x 4.75 in L
Details
Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60
Bulb Base Type
Candelabra
Style
Interior Lighting
Number of Boxes
1
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Shade Type
Clear
Suggested Use Location
Kitchen
Voltage
120V
Description
The Ojai linear chandelier suits indoor and outdoor spaces alike with its polished-casual aesthetic. Crafted from faux wood paired with clear seedy glass and a matte black finish, this piece casts an inviting glow designed to let guests linger. Hang Ojai in a wide range of kitchen or dining room settings from industrial to rustic to farmhouse.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.