Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel O'Leary 1-Light Earth Black Mini Pendant OLY1508EK

O'Leary 1-Light Earth Black Mini Pendant (Discontinued)

  • Mfr # OLY1508EK
  • Zoro # G706153342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLY1508EK
Zoro #
G706153342
UPC #
611728349830
Country of Origin
China

Dimensions

Length
16.5
Width
7.5
Diameter
7.5

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100

Description

Embrace transitional design with O'Leary. With an Earth Black frame, mixed metal details and clear glass panels - these durable lanterns embody elements of industrial style. As a part of our Coastal Armour collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.