
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLY9008EK
Zoro #
G506150350
UPC #
611728335710
Country of Origin
China
Dimensions
Dia. (In.)
7.5
Length
16.5
Width
7.5
Details
Item
Outdoor Post Mount
Finish
Earth Black
Glass Color
Black
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
Lamp Included
No
Bulb Base Type
Medium Base
Bulb Type
Incandescent
Standards
ETL Listed
Voltage
120v
Includes
Installation Guide
Color
Black
Housing Material
Steel
Watts
100
Bulb Primary Application
Home Lighting
Max. Wattage
100
FINISH
Earth Black
Description
Embrace transitional design with the O'Leary family of outdoor wall lanterns. With an Earth Black frame, mixed metal details and clear glass panels - these durable lanterns embody elements of industrial style. As a part of our Coastal Armour collection. Choose from hanging, wall, or post lanterns to upgrade your home's exterior today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.