
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLY8406EK
Zoro #
G506150398
UPC #
611728335666
Country of Origin
China
Dimensions
Width
6
Length
12.5
Dia. (In.)
6
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Earth Black
Glass Color
Black
Housing Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No
Description
Embrace transitional design with the O'Leary family of outdoor wall lanterns. With an Earth Black frame, mixed metal details and clear glass panels - these durable lanterns embody elements of industrial style. As a part of our Coastal Armour collection. Choose from hanging, wall, or post lanterns to upgrade your home's exterior today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.