Zoro Homepage

Oliver Mini Pendant

  • Mfr # QPP4046WT

  • Zoro # G706152697


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP4046WT
Zoro #
G706152697
UPC #
611728298992
Country of Origin
China

Dimensions

Length
9.75
Width
5
Diameter
5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Oliver
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
100
Watts
100
Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
FINISH
Western Bronze

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.